Motion
NCDA1WF400-2000

SMC CORP OF AMERICA
NCDA1WF400-2000

NCDA1WF400-2000
Mi Item #14439449
MFR #NCDA1WF400-2000
Price$477.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1WF400-2000

NCDA1WF400-2000
Mi Item #14439449
MFR #NCDA1WF400-2000

Mfr description
NCDA1WF400-2000 CYLINDER, NCA1, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$477.30/each

Specifications

Dimensions

  • Bore Diameter
    4.0000 in
  • Rod Size / Thread
    Standard | Threaded

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston | Double End Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Front Flange
  • Clean Series
    No
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Magnet
    With Magnet
  • Mounting Type
    Front Flange
  • Options Included
    Air Cushion Both Ends, Double Rod, Magnet
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod End Thread
    Small Male
  • Rod Type
    Double Rod
  • Series
    NCA1
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)