Specifications
Dimensions
- Bore Diameter4.0000 in
Details
- ActuationDouble Acting
- Adjuster OptionAdjustable Cushion
- Auto-SwitchYes
- Body OptionTie-Rod Construction
- Body TypeTie-Rod
- Cushion TypeAdjustable Air
- Cylinder StyleTie-Rod
- MagnetWith Magnet
- Product TypeTie Rod Air Cylinders
- SeriesNCA1
- TypeTie-Rod