Motion
NCA1F600-0800-IM

SMC CORP OF AMERICA
NCA1F600-0800-IM

6.0000 in Bore, 8.0000 in Stroke, MF1 Front Flange Mount
Mi Item #14439461
MFR #NCA1F600-0800-IM
Price$872.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1F600-0800-IM

6.0000 in Bore, 8.0000 in Stroke, MF1 Front Flange Mount
Mi Item #14439461
MFR #NCA1F600-0800-IM

Mfr description
NCA1F600-0800-IM CYLINDER, NCA1, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$872.85/each

Specifications

Dimensions

  • Bore Diameter
    6.0000 in
  • Stroke
    8.0000 in

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    MF1 Front Flange
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)