Motion
NCA1R250-1400N-FM-XC35

SMC CORP OF AMERICA
NCA1R250-1400N-FM-XC35

NCA1R250-1400N-FM-XC35
Mi Item #14439463
MFR #NCA1R250-1400N-FM-XC35
Price$185.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1R250-1400N-FM-XC35

NCA1R250-1400N-FM-XC35
Mi Item #14439463
MFR #NCA1R250-1400N-FM-XC35

Mfr description
NCA1R250-1400N-FM-XC35 CYLINDER, NCA1, T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$185.00/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Push Force At 100 Psi
    2179.6 N
  • Rod Size / Thread
    Full Male

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Non Cushioned
  • Auto-Switch
    No
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Side Tapped
  • Clean Series
    No
  • Compact Cylinder Type
    NFPA Interchange
  • Cushion Type
    No Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    N-FM-XC35
  • Lock Type
    No Lock
  • Magnet
    Without Magnet
  • Mounting Type
    Side Tapped
  • Options Included
    Full Male Thread, With Coil Scraper
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod End Thread
    Full Male
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    NCA1
  • Special Applications
    With Coil Scraper
  • Stroke Adjuster Type
    No Adjuster
  • Suffix For Stroke
    N
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)