Motion
NCA1C200-0600-XC22

SMC CORP OF AMERICA
NCA1C200-0600-XC22

NCA1C200-0600-XC22
Mi Item #14439464
MFR #NCA1C200-0600-XC22
Price$192.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1C200-0600-XC22

NCA1C200-0600-XC22
Mi Item #14439464
MFR #NCA1C200-0600-XC22

Mfr description
NCA1C200-0600-XC22 CYLINDER, NCA1, TIE R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$192.50/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Rod Size / Thread
    Standard | Threaded

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    No
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Single Detachable Rear Clevis
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    XC22
  • Magnet
    Without Magnet
  • Mounting Type
    Single Detachable Rear Clevis
  • Options Included
    Fluoro Rubber Seals
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NFPA
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod End Thread
    Small Male
  • Rod Thread Standard
    NFPA
  • Rod Type
    Single Rod
  • Series
    NCA1
  • Special Applications
    Fluoro Rubber Seals
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)