Motion
NCA1L150-0150N-XC6

SMC CORP OF AMERICA
NCA1L150-0150N-XC6

NCA1L150-0150N-XC6
Mi Item #14439477
MFR #NCA1L150-0150N-XC6
Price$114.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1L150-0150N-XC6

NCA1L150-0150N-XC6
Mi Item #14439477
MFR #NCA1L150-0150N-XC6

Mfr description
NCA1L150-0150N-XC6 CYLINDER, NCA1, TIE R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.05/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Rod Size / Thread
    Small Male

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Non Cushioned
  • Auto-Switch
    No
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Foot
  • Cushion Type
    No Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    XC6
  • Magnet
    Without Magnet
  • Mounting Type
    Foot
  • Options Included
    No Cushion, Piston Rod, Rod End Nut Sus304
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod End Thread
    Small Male
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    NCA1
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)