Motion
NCDA1B150-0200+1000-XC10

SMC CORP OF AMERICA
NCDA1B150-0200+1000-XC10

NCDA1B150-0200+1000-XC10
Mi Item #14439483
MFR #NCDA1B150-0200+1000-XC10
Price$277.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1B150-0200+1000-XC10

NCDA1B150-0200+1000-XC10
Mi Item #14439483
MFR #NCDA1B150-0200+1000-XC10

Mfr description
NCDA1B150-0200+1000-XC10 CYLINDER, NCA1,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$277.45/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Bracket 1
    Nfpa Interchangeable
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    XC10
  • Mounting Type
    Nfpa Interchangeable
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)