Motion
NCA1U150-5000N-X142US

SMC CORP OF AMERICA
NCA1U150-5000N-X142US

NCA1U150-5000N-X142US
Mi Item #14439486
MFR #NCA1U150-5000N-X142US
Price$283.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1U150-5000N-X142US

NCA1U150-5000N-X142US
Mi Item #14439486
MFR #NCA1U150-5000N-X142US

Mfr description
NCA1U150-5000N-X142US CYLINDER, NCA1, TI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$283.30/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Rod Size / Thread
    Standard | Threaded

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Non Cushioned
  • Auto-Switch
    No
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Rod Trunnion
  • Cushion Type
    No Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    X142US
  • Magnet
    Without Magnet
  • Mounting Type
    Rod Trunnion
  • Options Included
    Long Stroke Option For U.S. Only
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod End Thread
    Small Male
  • Rod Type
    Single Rod
  • Series
    NCA1
  • Special Applications
    Long Stroke
  • Suffix For Stroke
    X142US
  • Type
    NFPA Interchangeable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)