Motion
NCA1C325-0800-XC6

SMC CORP OF AMERICA
NCA1C325-0800-XC6

NCA1C325-0800-XC6
MI ITEM #14439494
MFR #NCA1C325-0800-XC6
Price$253.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1C325-0800-XC6

NCA1C325-0800-XC6
MI ITEM #14439494
MFR #NCA1C325-0800-XC6

Mfr description
NCA1C325-0800-XC6 CYLINDER, NCA1, TIE RO
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$253.40/each

Specifications

Dimensions

  • Bore Diameter
    3.2500 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    No
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Single Detachable Rear Clevis
  • Clean Series
    No
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    XC6
  • Magnet
    Without Magnet
  • Mounting Type
    Single Detachable Rear Clevis
  • Options Included
    Piston Rod, Rod End Nut Sus304
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Series
    NCA1
  • Stroke Adjuster Type
    No Adjuster
  • Type
    NFPA Interchangeable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)