Motion
NCDA1U250-0100-SF

SMC CORP OF AMERICA
NCDA1U250-0100-SF

NCDA1U250-0100-SF
Mi Item #14439501
MFR #NCDA1U250-0100-SF
Price$166.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1U250-0100-SF

NCDA1U250-0100-SF
Mi Item #14439501
MFR #NCDA1U250-0100-SF

Mfr description
NCDA1U250-0100-SF CYLINDER, NCA1, TIE RO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.25/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Rod Size / Thread
    Standard | Threaded

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Rod Trunnion
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    SF
  • Magnet
    With Magnet
  • Mounting Type
    Rod Trunnion
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Adjustable Air Cushions, Magnetic Piston, Short Female Rod End Thread
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Rod End Thread
    Short Female
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    NCA1
  • Type
    NFPA Interchangeable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)