Specifications
Dimensions
- Bore Diameter4.0000 in
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body OptionTie-Rod
- Body TypeTie-Rod
- Cylinder StyleTie-Rod
- Product TypeTie Rod Air Cylinders
- SeriesNCA1
- TypeTie-Rod
Overview
Mfr description
NCDA1L400-5125 CYLINDER, NCA1, TIE ROD