Motion
NCDA1R200-3800-XB5-X142US

SMC CORP OF AMERICA
NCDA1R200-3800-XB5-X142US

NCDA1R200-3800-XB5-X142US
Mi Item #14439522
MFR #NCDA1R200-3800-XB5-X142US
Price$298.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1R200-3800-XB5-X142US

NCDA1R200-3800-XB5-X142US
Mi Item #14439522
MFR #NCDA1R200-3800-XB5-X142US

Mfr description
NCDA1R200-3800-XB5-X142US CYLINDER, NCA1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$298.40/each

Specifications

Dimensions

  • Bore Diameter
    7.8740 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Type
    Tie-Rod
  • Bracket 1
    Tie Rod
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Magnet
    With Magnet
  • Mounting Type
    Tie Rod
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)