Motion
NCDA1S325-2200-SF

SMC CORP OF AMERICA
NCDA1S325-2200-SF

NCDA1S325-2200-SF
MI ITEM #14439525
MFR #NCDA1S325-2200-SF
Price$366.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1S325-2200-SF

NCDA1S325-2200-SF
MI ITEM #14439525
MFR #NCDA1S325-2200-SF

Mfr description
NCDA1S325-2200-SF CYLINDER, NCA1, TIE RO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$366.00/each

Specifications

Dimensions

  • Bore Diameter
    3.2500 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Tie Rod
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Magnet
    With Magnet
  • Mounting Type
    Tie Rod
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)