Motion
NCDA1F600-0100H

SMC CORP OF AMERICA
NCDA1F600-0100H

NCDA1F600-0100H
MI ITEM #14439531
MFR #NCDA1F600-0100H
Price$753.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1F600-0100H

NCDA1F600-0100H
MI ITEM #14439531
MFR #NCDA1F600-0100H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$753.85/each

Specifications

Dimensions

  • Bore Diameter
    6.0000 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Nfpa Interchangeable
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    H
  • Mounting Type
    Nfpa Interchangeable
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1
  • Type
    Tie-Rod

Overview

Mfr description
NCDA1F600-0100H CYLINDER, NCA1, TIE ROD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought