Specifications
Dimensions
- Bore Diameter2.5000 in
- Stroke4.0000 in
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeMP1 Double Rear Clevis
- Product TypeTie Rod Air Cylinders
- SeriesNCA1
Overview
Mfr description
NCDA1X250-0400-M9PMDPC CYLINDER, NCA1, T