Motion
NCA1D250-0050H-XB5

SMC CORP OF AMERICA
NCA1D250-0050H-XB5

NCA1D250-0050H-XB5
MI ITEM #14439539
MFR #NCA1D250-0050H-XB5
Price$169.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1D250-0050H-XB5

NCA1D250-0050H-XB5
MI ITEM #14439539
MFR #NCA1D250-0050H-XB5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$169.05/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Side Tapped
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    NFPA Interchangeable
  • Mounting Type
    Side Tapped
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1
  • Type
    Tie-Rod

Overview

Mfr description
NCA1D250-0050H-XB5 CYLINDER, NCA1, TIE R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought