Motion
NCDA1WF400-0600N-M9PVSAPC

SMC CORP OF AMERICA
NCDA1WF400-0600N-M9PVSAPC

NCDA1WF400-0600N-M9PVSAPC
Mi Item #14439550
MFR #NCDA1WF400-0600N-M9PVSAPC
Price$501.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1WF400-0600N-M9PVSAPC

NCDA1WF400-0600N-M9PVSAPC
Mi Item #14439550
MFR #NCDA1WF400-0600N-M9PVSAPC

Mfr description
NCDA1WF400-0600N-M9PVSAPC CYLINDER, NCA1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$501.40/each

Specifications

Dimensions

  • Bore Diameter
    4.0000 in
  • Lead Wire Length
    0.50 m
  • Rod Size / Thread
    Standard | Threaded

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Non Cushioned
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Front Flange
  • Cushion Type
    No Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    N-M9PVSAPC
  • Lead Wire Prewire Connector
    M8 3-Pin
  • Magnet
    With Magnet
  • Mounting Type
    Front Flange
  • Options Included
    Double Rod, Magnetic Piston, No Cushion
  • Piston Action
    Double Rod
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod End Thread
    Small Male
  • Rod Gender
    Male
  • Rod Type
    Double Rod
  • Series
    NCA1
  • Special Applications
    Non-Lube Service
  • Stroke Adjuster Type
    No Adjuster
  • Suffix For Stroke
    N
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)