Motion
NCA1B250-2300+1000-XC11

SMC CORP OF AMERICA
NCA1B250-2300+1000-XC11

NCA1B250-2300+1000-XC11
Mi Item #14439551
MFR #NCA1B250-2300+1000-XC11
Price$468.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1B250-2300+1000-XC11

NCA1B250-2300+1000-XC11
Mi Item #14439551
MFR #NCA1B250-2300+1000-XC11

Mfr description
NCA1B250-2300+1000-XC11 CYLINDER, NCA1,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$468.90/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Type
    Tie-Rod
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    XC11
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1
  • Suffix For Stroke
    -XC11
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)