Motion
NCDA1D400-0800-SF-XC35

SMC CORP OF AMERICA
NCDA1D400-0800-SF-XC35

NCDA1D400-0800-SF-XC35
Mi Item #14439552
MFR #NCDA1D400-0800-SF-XC35
Price$327.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1D400-0800-SF-XC35

NCDA1D400-0800-SF-XC35
Mi Item #14439552
MFR #NCDA1D400-0800-SF-XC35

Mfr description
NCDA1D400-0800-SF-XC35 CYLINDER, NCA1, T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$327.55/each

Specifications

Dimensions

  • Bore Diameter
    4.0000 in
  • Rod Size / Thread
    Standard | Threaded

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Detachable Rear Clevis
  • Compact Cylinder Type
    NFPA Interchange
  • Cushion Type
    Air Cushion
  • Cylinder Style
    NFPA Interchangeable
  • Cylinder Suffix
    XC35
  • Magnet
    With Magnet
  • Mounting Type
    Detachable Rear Clevis
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Adjustable Cushions, Coil Scraper, Magnetic Piston, Short Female Threaded
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod End Thread
    Short Female
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    NCA1
  • Special Applications
    With Coil Scraper
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)