Specifications
Dimensions
- Bore Diameter63 mm
Details
- ActuationDouble Acting
- Adjuster OptionAdjustable Cushion Both End
- Auto-SwitchNo
- Body TypeTie-Rod
- Bracket 1Detachable Rear Clevis
- Cushion TypeAir Cushion
- Cylinder StyleTie-Rod
- MagnetWithout Magnet
- Mounting TypeDetachable Rear Clevis
- Piston ActionDouble-Acting
- Product TypeTie Rod Air Cylinders
- Rod GenderFemale
- Rod TypeSingle Rod
- SeriesNCA1
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)