Motion
NCDA1D325-0400-XC3AC

SMC CORP OF AMERICA
NCDA1D325-0400-XC3AC

NCDA1D325-0400-XC3AC
MI ITEM #14439572
MFR #NCDA1D325-0400-XC3AC
Price$251.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1D325-0400-XC3AC

NCDA1D325-0400-XC3AC
MI ITEM #14439572
MFR #NCDA1D325-0400-XC3AC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$251.15/each

Specifications

Dimensions

  • Bore Diameter
    3.2500 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Magnet
    With Magnet
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1
  • Type
    Tie-Rod

Overview

Mfr description
NCDA1D325-0400-XC3AC CYLINDER, NCA1, TIE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought