Motion
NCDA1X400-1000N-XB9

SMC CORP OF AMERICA
NCDA1X400-1000N-XB9

NCDA1X400-1000N-XB9
MI ITEM #14439573
MFR #NCDA1X400-1000N-XB9
Price$343.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1X400-1000N-XB9

NCDA1X400-1000N-XB9
MI ITEM #14439573
MFR #NCDA1X400-1000N-XB9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$343.35/each

Specifications

Dimensions

  • Bore Diameter
    4.0000 in
  • Rod Size / Thread
    Standard | Threaded

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Non Cushioned
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Double Rear Clevis
  • Cushion Type
    No Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    XB9
  • Magnet
    With Magnet
  • Mounting Type
    Double Rear Clevis
  • Options Included
    Low Speed Cylinder (10~50Mm, Magnetic Piston, S)
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    NCA1
  • Special Applications
    Low Speed
  • Stroke Adjuster Type
    No Adjuster
  • Type
    NFPA Interchangeable

Overview

Mfr description
NCDA1X400-1000N-XB9 CYLINDER, NCA1, TIE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought