Motion
NCA1B400-0500N-XC6

SMC CORP OF AMERICA
NCA1B400-0500N-XC6

NCA1B400-0500N-XC6
MI ITEM #14439574
MFR #NCA1B400-0500N-XC6
Price$247.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1B400-0500N-XC6

NCA1B400-0500N-XC6
MI ITEM #14439574
MFR #NCA1B400-0500N-XC6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$247.35/each

Specifications

Dimensions

  • Bore Diameter
    4.0000 in
  • Push Force At 100 Psi
    5587 N

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    No
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Basic
  • Clean Series
    No
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    XC6
  • Lead Wire Prewire Connector
    No Lead Wire
  • Magnet
    Without Magnet
  • Mounting Type
    Basic
  • Options Included
    Cushion Valve Needle), Piston Rod, Tie Rod Nut, Tie Rod, X130Us (Stainless Steel Parts, Xc22 (Viton Seals), Xc35 (With Coil Scraper), Xc6 (Stainless Steel Rod)
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    NCA1
  • Special Applications
    Corrosion Resistant
  • Stroke Adjuster Type
    No Adjuster
  • Type
    NFPA Interchangeable

Overview

Mfr description
NCA1B400-0500N-XC6 CYLINDER, NCA1, TIE R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought