Motion
NCDA1F325-0300N-SF-XB5

SMC CORP OF AMERICA
NCDA1F325-0300N-SF-XB5

NCDA1F325-0300N-SF-XB5
Mi Item #14439576
MFR #NCDA1F325-0300N-SF-XB5
Price$326.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1F325-0300N-SF-XB5

NCDA1F325-0300N-SF-XB5
Mi Item #14439576
MFR #NCDA1F325-0300N-SF-XB5

Mfr description
NCDA1F325-0300N-SF-XB5 CYLINDER, NCA1, T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$326.30/each

Specifications

Dimensions

  • Bore Diameter
    3.2500 in
  • Rod Size / Thread
    Standard | Threaded

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Non Cushioned
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Front Flange
  • Cushion Type
    No Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    XB5
  • Magnet
    With Magnet
  • Mounting Type
    Front Flange
  • Options Included
    Magnetic Piston, Oversized Rod Cylinder, Short Female Threaded Rod End
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod End Thread
    Short Female
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    NCA1
  • Special Applications
    Oversized Rod
  • Suffix For Stroke
    N
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)