Motion
NCDA1B150-0400+0800-XC11

SMC CORP OF AMERICA
NCDA1B150-0400+0800-XC11

NCDA1B150-0400+0800-XC11
MI ITEM #14439577
MFR #NCDA1B150-0400+0800-XC11
Price$312.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1B150-0400+0800-XC11

NCDA1B150-0400+0800-XC11
MI ITEM #14439577
MFR #NCDA1B150-0400+0800-XC11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$312.30/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Nfpa Interchangeable
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    XC11
  • Magnet
    With Magnet
  • Mounting Type
    Nfpa Interchangeable
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1
  • Suffix For Stroke
    -XC11
  • Type
    Tie-Rod

Overview

Mfr description
NCDA1B150-0400+0800-XC11 CYLINDER, NCA1,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought