Motion
NCDA1WB400-1600N

SMC CORP OF AMERICA
NCDA1WB400-1600N

NCDA1WB400-1600N
MI ITEM #14439581
MFR #NCDA1WB400-1600N
Price$448.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1WB400-1600N

NCDA1WB400-1600N
MI ITEM #14439581
MFR #NCDA1WB400-1600N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$448.20/each

Specifications

Dimensions

  • Bore Diameter
    4.0000 in
  • Rod Size / Thread
    Small Male

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Non Cushioned
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston | Double End Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Basic
  • Cushion Type
    No Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    N
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Options Included
    Double Rod, Magnetic Piston
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod End Thread
    Small Male
  • Rod Gender
    Male
  • Rod Type
    Double Rod
  • Series
    NCA1
  • Type
    NFPA Interchangeable

Overview

Mfr description
NCDA1WB400-1600N CYLINDER, NCA1, TIE ROD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought