Motion
NCDA1L150-1600R-IM-M9PSAPC

SMC CORP OF AMERICA
NCDA1L150-1600R-IM-M9PSAPC

NCDA1L150-1600R-IM-M9PSAPC
MI ITEM #14439591
MFR #NCDA1L150-1600R-IM-M9PSAPC
Price$283.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1L150-1600R-IM-M9PSAPC

NCDA1L150-1600R-IM-M9PSAPC
MI ITEM #14439591
MFR #NCDA1L150-1600R-IM-M9PSAPC

Mfr description
NCDA1L150-1600R-IM-M9PSAPC CYLINDER, NCA
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$283.25/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Nfpa Interchangeable
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Mounting Type
    Nfpa Interchangeable
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)