Motion
NCA1L250-0800-XB6

SMC CORP OF AMERICA
NCA1L250-0800-XB6

NCA1L250-0800-XB6
Mi Item #14439600
MFR #NCA1L250-0800-XB6
Price$219.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1L250-0800-XB6

NCA1L250-0800-XB6
Mi Item #14439600
MFR #NCA1L250-0800-XB6

Mfr description
NCA1L250-0800-XB6 CYLINDER, NCA1, TIE RO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$219.35/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Rod Size / Thread
    Small Male

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    No
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Foot
  • Clean Series
    No
  • Compact Cylinder Type
    NFPA Interchange
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    XB6
  • Lock Type
    No Lock
  • Made to Order
    No
  • Magnet
    Without Magnet
  • Mounting Type
    Foot
  • Operating Temperature Range
    148.9 °C, 300 °F
  • Options Included
    Foot Mount, Heat Resistant
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod End Thread
    Small Male
  • Rod Type
    Single Rod
  • Series
    NCA1
  • Special Applications
    High Temperature
  • Stroke Adjuster Type
    No Adjuster
  • Type
    NFPA Interchangeable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)