Specifications
Dimensions
- Bore Diameter5.0000 in
Details
- ActuationDouble Acting
- Adjuster OptionAdjustable Cushion Both End
- Auto-SwitchNo
- Body TypeTie-Rod
- Bracket 1Front Flange
- Cushion TypeAdjustable Air
- Cylinder StyleNFPA Interchangeable
- MagnetWithout Magnet
- Mounting TypeFront Flange
- Piston ActionDouble-Acting
- Product TypeTie Rod Air Cylinders
- Rod TypeSingle Rod
- TypeNFPA Interchangeable
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)