Motion
NCDA1B150-0700K

SMC CORP OF AMERICA
NCDA1B150-0700K

NCDA1B150-0700K
MI ITEM #14439612
MFR #NCDA1B150-0700K
Price$190.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1B150-0700K

NCDA1B150-0700K
MI ITEM #14439612
MFR #NCDA1B150-0700K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$190.80/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Rod Size / Thread
    Standard | Threaded

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Basic
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    K
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Options Included
    Magnetic Piston, Neoprene Rod Boot
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    Yes
  • Rod End Thread
    Small Male
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    NCA1
  • Type
    NFPA Interchangeable

Overview

Mfr description
NCDA1B150-0700K CYLINDER, NCA1, TIE ROD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought