Motion
NCA1D250-1400-IM

SMC CORP OF AMERICA
NCA1D250-1400-IM

NCA1D250-1400-IM
MI ITEM #14439615
MFR #NCA1D250-1400-IM
Price$185.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1D250-1400-IM

NCA1D250-1400-IM
MI ITEM #14439615
MFR #NCA1D250-1400-IM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$185.60/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Rod Size / Thread
    Intermediate Male

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    No
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Detachable Rear Clevis
  • Clean Series
    No
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    IM
  • Lock Type
    No Lock
  • Magnet
    Without Magnet
  • Mounting Type
    Detachable Rear Clevis
  • Options Included
    Air Cushion Both Ends, Intermediate Male Threaded
  • Piston Action
    Double-Acting
  • Pivot Bracket
    Included
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Series
    NCA1
  • Stroke Adjuster Type
    No Adjuster
  • Type
    NFPA Interchangeable

Overview

Mfr description
NCA1D250-1400-IM CYLINDER, NCA1, TIE ROD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought