Motion
NCA1J250-0019N+0800H-XC11

SMC CORP OF AMERICA
NCA1J250-0019N+0800H-XC11

NCA1J250-0019N+0800H-XC11
MI ITEM #14439644
MFR #NCA1J250-0019N+0800H-XC11
Price$341.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1J250-0019N+0800H-XC11

NCA1J250-0019N+0800H-XC11
MI ITEM #14439644
MFR #NCA1J250-0019N+0800H-XC11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$341.55/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Actuation
    Double Acting
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Basic
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    XC11
  • Mounting Type
    Basic
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1
  • Type
    Tie-Rod

Overview

Mfr description
NCA1J250-0019N+0800H-XC11 CYLINDER, NCA1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought