Specifications
Dimensions
- Bore Diameter3.2500 in
Details
- ActuationDouble Acting
- Adjuster OptionAdjustable Stroke Extend
- Auto-SwitchNo
- Body OptionTie-Rod
- Body TypeTie-Rod
- Bracket 1Basic
- Cushion TypeAdjustable Air
- Cylinder StyleTie-Rod
- Cylinder SuffixXC8
- MagnetWithout Magnet
- Mounting TypeBasic
- Options IncludedAdjustable Stroke, Extension Type
- Piston ActionDouble-Acting
- Port GenderFemale
- Product TypeTie Rod Air Cylinders
- Rod BootNo
- Rod TypeSingle Rod
- SeriesNCA1
- Special ApplicationsAdjustable Stroke
- Stroke Adjuster TypeAdjustable Stroke Extend
- Suffix For StrokeXC8
- TypeNFPA Interchangeable
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)