Motion
NCDA1U400-1000-XC6

SMC CORP OF AMERICA
NCDA1U400-1000-XC6

NCDA1U400-1000-XC6
Mi Item #14439662
MFR #NCDA1U400-1000-XC6
Price$339.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1U400-1000-XC6

NCDA1U400-1000-XC6
Mi Item #14439662
MFR #NCDA1U400-1000-XC6

Mfr description
NCDA1U400-1000-XC6 CYLINDER, NCA1, TIE R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$339.70/each

Specifications

Dimensions

  • Bore Diameter
    4.0000 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Rod Trunnion
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    XC6
  • Made to Order
    No
  • Magnet
    With Magnet
  • Mounting Type
    Rod Trunnion
  • Options Included
    Adjustable Air Cushions, Magnetic Piston, Stainless Steel Piston Rod, Stainless Steel Rod End Nut
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Series
    NCA1
  • Type
    NFPA Interchangeable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)