Specifications
Dimensions
- Bore Diameter4.0000 in
Details
- ActuationDouble Acting
- Adjuster OptionAdjustable Cushion Both End
- Auto-SwitchNo
- Body OptionTie-Rod
- Body TypeTie-Rod
- Bracket 1Front Flange
- Clean SeriesNo
- Cushion TypeAdjustable Air
- Cylinder StyleTie-Rod
- Cylinder SuffixXB5
- MagnetWithout Magnet
- Mounting TypeFront Flange
- Options IncludedOversized Rod Cylinder
- Piston ActionDouble-Acting
- Port GenderFemale
- Product TypeTie Rod Air Cylinders
- Rod BootNo
- Rod TypeSingle Rod
- SeriesNCA1
- TypeNFPA Interchangeable
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)