Motion
NCA1B250-2400A-XC8

SMC CORP OF AMERICA
NCA1B250-2400A-XC8

NCA1B250-2400A-XC8
Mi Item #14439686
MFR #NCA1B250-2400A-XC8
Price$265.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1B250-2400A-XC8

NCA1B250-2400A-XC8
Mi Item #14439686
MFR #NCA1B250-2400A-XC8

Mfr description
NCA1B250-2400A-XC8 CYLINDER, NCA1, TIE R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$265.70/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Rod Size / Thread
    Standard | Threaded

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Stroke Extend
  • Auto-Switch
    No
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Basic
  • Cushion Type
    Both Ends (Air Cushion)
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    XC8
  • Magnet
    Without Magnet
  • Mounting Type
    Basic
  • Options Included
    Adjustable Stroke, Extension Type, Pre-Lubricated
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Series
    NCA1
  • Special Applications
    Adjustable Stroke
  • Stroke Adjuster Type
    Extend Stroke Adjustment
  • Suffix For Stroke
    -XC8
  • Type
    NFPA Interchangeable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)