Motion
NCDA1D400-1600-A54L-XC6

SMC CORP OF AMERICA
NCDA1D400-1600-A54L-XC6

NCDA1D400-1600-A54L-XC6
Mi Item #14439688
MFR #NCDA1D400-1600-A54L-XC6
Price$420.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1D400-1600-A54L-XC6

NCDA1D400-1600-A54L-XC6
Mi Item #14439688
MFR #NCDA1D400-1600-A54L-XC6

Mfr description
NCDA1D400-1600-A54L-XC6 CYLINDER, NCA1,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$420.90/each

Specifications

Dimensions

  • Bore Diameter
    4.0000 in
  • Lead Wire Length
    3 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Detachable Rear Clevis
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    XC6
  • Cylinder Type
    NFPA
  • Lead Wire Prewire Connector
    No Connector
  • Magnet
    With Magnet
  • Mounting Type
    Detachable Rear Clevis
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    X130Us (Stainless Steel Parts), Xc22 (Viton Seals), Xc35 (With Coil Scraper), Xc6 (Stainless Steel Rod)
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    NCA1
  • Special Applications
    High Temperature
  • Type
    NFPA Interchangeable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)