Motion
NCDA1B400-1200-FM-XB5

SMC CORP OF AMERICA
NCDA1B400-1200-FM-XB5

NCDA1B400-1200-FM-XB5
Mi Item #14439689
MFR #NCDA1B400-1200-FM-XB5
Price$344.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1B400-1200-FM-XB5

NCDA1B400-1200-FM-XB5
Mi Item #14439689
MFR #NCDA1B400-1200-FM-XB5

Mfr description
NCDA1B400-1200-FM-XB5 CYLINDER, NCA1, TI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$344.85/each

Specifications

Dimensions

  • Bore Diameter
    4.0000 in
  • Push Force At 100 Psi
    5587 N
  • Rod Size / Thread
    Full Male

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Basic
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    XB5
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Magnetic Piston, Oversized Rod
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    NCA1
  • Type
    NFPA Interchangeable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)