Motion
NCDA1B150-3000-X130US

SMC CORP OF AMERICA
NCDA1B150-3000-X130US

NCDA1B150-3000-X130US
Mi Item #14439693
MFR #NCDA1B150-3000-X130US
Price$262.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1B150-3000-X130US

NCDA1B150-3000-X130US
Mi Item #14439693
MFR #NCDA1B150-3000-X130US

Mfr description
NCDA1B150-3000-X130US CYLINDER, NCA1, TI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$262.06/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Basic
  • Cushion Type
    Air Cushion
  • Cylinder Style
    NFPA Interchangeable
  • Cylinder Suffix
    X130US
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Options Included
    Stainless Steel Cushion Valve Needle, Stainless Steel Rod, Stainless Steel Tie Rod Nut, Stainless Steel Tie Rod
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    NCA1
  • Special Applications
    Corrosion Resistant
  • Type
    NFPA Interchangeable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)