Motion
NCA1G200-1600N-XB9

SMC CORP OF AMERICA
NCA1G200-1600N-XB9

NCA1G200-1600N-XB9
MI ITEM #14439698
MFR #NCA1G200-1600N-XB9
Price$192.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1G200-1600N-XB9

NCA1G200-1600N-XB9
MI ITEM #14439698
MFR #NCA1G200-1600N-XB9

Mfr description
NCA1G200-1600N-XB9 CYLINDER, NCA1, TIE R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$192.75/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Rod Size / Thread
    Standard | Threaded

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Non Cushioned
  • Auto-Switch
    No
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Rear Flange
  • Compact Cylinder Type
    NFPA Interchange
  • Cushion Type
    No Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    XB9
  • Magnet
    Without Magnet
  • Mounting Type
    Rear Flange
  • Options Included
    Low Speed Cylinder (10~50Mm, S)
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Series
    NCA1
  • Special Applications
    Low Speed
  • Type
    NFPA Interchangeable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)