Specifications
Dimensions
- Bore Diameter3.2500 in
Details
- ActuationDouble Acting
- Body OptionTie-Rod Construction
- Body TypeTie-Rod
- Bracket 1Head Trunnion
- Cylinder StyleTie-Rod
- Mounting TypeHead Trunnion
- Piston ActionDouble-Acting
- Product TypeTie Rod Air Cylinders
- SeriesNCA1
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)