Motion
NCDA1D150-0150-SF

SMC CORP OF AMERICA
NCDA1D150-0150-SF

1.5000 in Bore, 1.5000 in Stroke, MP2 Double Detachable Rear Clevis Mount
MI ITEM #14439725
MFR #NCDA1D150-0150-SF
Price$135.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1D150-0150-SF

1.5000 in Bore, 1.5000 in Stroke, MP2 Double Detachable Rear Clevis Mount
MI ITEM #14439725
MFR #NCDA1D150-0150-SF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$135.55/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Stroke
    1.5000 in

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    MP2 Double Detachable Rear Clevis
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1

Overview

Mfr description
NCDA1D150-0150-SF CYLINDER, NCA1, TIE RO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought