Motion
NCDA1F250-0200N-FM-M9BL

SMC CORP OF AMERICA
NCDA1F250-0200N-FM-M9BL

NCDA1F250-0200N-FM-M9BL
Mi Item #14439726
MFR #NCDA1F250-0200N-FM-M9BL
Price$257.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1F250-0200N-FM-M9BL

NCDA1F250-0200N-FM-M9BL
Mi Item #14439726
MFR #NCDA1F250-0200N-FM-M9BL

Mfr description
NCDA1F250-0200N-FM-M9BL CYLINDER, NCA1,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$257.95/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Lead Wire Length
    3 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Non Cushioned
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Front Flange
  • Cushion Type
    No Cushion
  • Cylinder Style
    NFPA Interchangeable
  • Cylinder Suffix
    FM-M9BL
  • Lead Wire Prewire Connector
    No Connector
  • Magnet
    With Magnet
  • Mounting Type
    Front Flange
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Front Flange, Full Male, Magnet, Solid State Switch, Standard W, Threaded
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Series
    NCA1
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)