Motion
NCDA1R500-0300-PL-XB5

SMC CORP OF AMERICA
NCDA1R500-0300-PL-XB5

NCDA1R500-0300-PL-XB5
Mi Item #14439729
MFR #NCDA1R500-0300-PL-XB5
Price$561.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1R500-0300-PL-XB5

NCDA1R500-0300-PL-XB5
Mi Item #14439729
MFR #NCDA1R500-0300-PL-XB5

Mfr description
NCDA1R500-0300-PL-XB5 CYLINDER, NCA1, TI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$561.45/each

Specifications

Dimensions

  • Bore Diameter
    5.0000 in
  • Rod Size / Thread
    Plain

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Side Tapped
  • Clean Series
    No
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    XB5
  • Magnet
    With Magnet
  • Mounting Type
    Side Tapped
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Adjustable Cushions, Magnetic Piston, Oversized Rod
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod End Thread
    Plain
  • Rod Type
    Single Rod
  • Series
    NCA1
  • Special Applications
    Oversized Rod
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)