Motion
NCDA1B250-1200-M9PSDPC

SMC CORP OF AMERICA
NCDA1B250-1200-M9PSDPC

2.5000 in Bore, 12.0000 in Stroke, MX0 Basic Mount
Mi Item #14439738
MFR #NCDA1B250-1200-M9PSDPC
Price$303.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1B250-1200-M9PSDPC

2.5000 in Bore, 12.0000 in Stroke, MX0 Basic Mount
Mi Item #14439738
MFR #NCDA1B250-1200-M9PSDPC

Mfr description
NCDA1B250-1200-M9PSDPC CYLINDER, NCA1, T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$303.20/each

Specifications

Dimensions

  • Bore Diameter
    2.5000 in
  • Stroke
    12.0000 in

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    MX0 Basic
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)