Overview
Mfr description
NCA1U325-6000-X142US CYLINDER, NCA1, TIE
Specifications
- Bore Diameter3.2500 in
- Stroke60.0000 in
- SeriesNCA1
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data