Specifications
Dimensions
- Bore Diameter4.0000 in
Details
- ActuationDouble Acting
- Adjuster OptionAdjustable Cushion Both End
- Auto-SwitchNo
- Body OptionTie-Rod
- Body TypeTie-Rod
- Bracket 1Side Lug
- Clean SeriesNo
- Cushion TypeAdjustable Air
- Cylinder StyleTie-Rod
- Cylinder SuffixXC22
- MagnetWithout Magnet
- Mounting TypeSide Lug
- Options IncludedXc22 (Viton Seals)
- Piston ActionDouble-Acting
- Port GenderFemale
- Product TypeTie Rod Air Cylinders
- Rod TypeSingle Rod
- SeriesNCA1
- Special ApplicationsEnvironment Options
- Stroke Adjuster TypeNo Adjuster
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)