Motion
NCDA1B150-0500N-SF

SMC CORP OF AMERICA
NCDA1B150-0500N-SF

NCDA1B150-0500N-SF
Mi Item #14439781
MFR #NCDA1B150-0500N-SF
Price$120.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1B150-0500N-SF

NCDA1B150-0500N-SF
Mi Item #14439781
MFR #NCDA1B150-0500N-SF

Mfr description
NCDA1B150-0500N-SF CYLINDER, NCA1, TIE R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.60/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Rod Size / Thread
    Short Female

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Non Cushioned
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Basic
  • Cushion Type
    No Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    N-SF
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Options Included
    Magnetic Piston, Short Female Thread
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod End Thread
    Short Female
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    NCA1
  • Stroke Adjuster Type
    No Adjuster
  • Suffix For Stroke
    N
  • Type
    NFPA Interchangeable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)