Motion
NCA1B250-0050H-XB6

SMC CORP OF AMERICA
NCA1B250-0050H-XB6

NCA1B250-0050H-XB6
Mi Item #14439788
MFR #NCA1B250-0050H-XB6
Price$174.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1B250-0050H-XB6

NCA1B250-0050H-XB6
Mi Item #14439788
MFR #NCA1B250-0050H-XB6

Mfr description
NCA1B250-0050H-XB6 CYLINDER, NCA1, TIE R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$174.30/each

Specifications

Dimensions

  • Bore Diameter
    5.0000 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Type
    Tie-Rod
  • Bracket 1
    Tie Rod
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    NFPA Interchangeable
  • Cylinder Suffix
    XB6
  • Mounting Type
    Tie Rod
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)