Motion
NCA1D500-3600-SF-XB5

SMC CORP OF AMERICA
NCA1D500-3600-SF-XB5

NCA1D500-3600-SF-XB5
Mi Item #14439794
MFR #NCA1D500-3600-SF-XB5
Price$1,032.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1D500-3600-SF-XB5

NCA1D500-3600-SF-XB5
Mi Item #14439794
MFR #NCA1D500-3600-SF-XB5

Mfr description
NCA1D500-3600-SF-XB5 CYLINDER, NCA1, TIE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,032.95/each

Specifications

Dimensions

  • Bore Diameter
    5.0000 in
  • Rod Size / Thread
    Standard | Threaded

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    No
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Detachable Rear Clevis
  • Clean Series
    No
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    XB5
  • Magnet
    Without Magnet
  • Mounting Type
    Detachable Rear Clevis
  • Options Included
    Air Cushion, Large Bore, Oversized Rod
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    NCA1
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)